Motion
1084779

SICK INC
1084779

Transducer - DBV50 Series, Input DC, Output 30 mA, Elec. Conn. M23, 12-Pin, -20 to 70 °C
Mi Item #18701519
MFR #1084779
Price$762.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1084779

Transducer - DBV50 Series, Input DC, Output 30 mA, Elec. Conn. M23, 12-Pin, -20 to 70 °C
Mi Item #18701519
MFR #1084779

Mfr description
1084779 DBV50E-22GQA0010 WHEELED INCR. E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$762.20/each

Specifications

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    NBR
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DBV50
  • Standards Met
    ACMA, China RoHS, Moroccan declaration of conformity, UK, cULus certificate
  • Temperature Range
    -20 to 70 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)