Motion
1060253

SICK INC
1060253

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, -40 to 212 °F
Mi Item #18701699
MFR #1060253
Price$1,203.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1060253

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, -40 to 212 °F
Mi Item #18701699
MFR #1060253

Mfr description
1060253 DFS60A-BGCM28800 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,203.01/each

Specifications

Dimensions

  • Weight
    0.441 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    EN 61000-6-2, EN 61000-6-4, RoHS, UKCA, cULus
  • Temperature Range
    -40 to 212 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)