Motion
1094511

SICK INC
1094511

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, -40 to 100 °C
Mi Item #18701719
MFR #1094511
Price$1,014.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1094511

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, -40 to 100 °C
Mi Item #18701719
MFR #1094511

Mfr description
1094511 DFS60A-BHEM01024 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,014.09/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    ACMA, China RoHS, Moroccan declaration of conformity, UK, cULus certificate
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)