Motion
1037336

SICK INC
1037336

Transducer - DFS60 Series, Output 30 mA, Elec. Conn. Cable, 8-Wire, -40 to 100 °C
Mi Item #18701791
MFR #1037336
Price$1,051.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1037336

Transducer - DFS60 Series, Output 30 mA, Elec. Conn. Cable, 8-Wire, -40 to 100 °C
Mi Item #18701791
MFR #1037336

Mfr description
1037336 DFS60A-S4AK65536 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,051.01/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    Universal 1.5 m Cable
  • Output
    30 mA
  • Series
    DFS60
  • Standards Met
    CP, Regulatory Compliance Mark (RCM), UK, cULus
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)