Motion
1062492

SICK INC
1062492

Transducer - DFS60 Series, Input DC, Elec. Conn. Cable, 8-Wire, -40 to 212 °F
Mi Item #18701834
MFR #1062492
Price$883.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1062492

Transducer - DFS60 Series, Input DC, Elec. Conn. Cable, 8-Wire, -40 to 212 °F
Mi Item #18701834
MFR #1062492

Mfr description
1062492 DFS60A-S4EK01000 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$883.80/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    EN 61000-6-2, EN 61000-6-4, IEC 60529, RoHS, cULus
  • Temperature Range
    -40 to 212 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)