Motion
1118413

SICK INC
1118413

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -40 to 100 °C
Mi Item #18701846
MFR #1118413
Price$1,181.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1118413

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -40 to 100 °C
Mi Item #18701846
MFR #1118413

Mfr description
1118413 DFS60A-S4PA07200 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,181.30/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Material
    Aluminum
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, RCM, UKCA, cULus
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)