Specifications
Details
- Electrical ConnectionMale Connector, M23, 12-Pin, Axial
- Output30 mA
- Power Supply TypeDC
- SeriesDFS60
- Temperature Range-40 to 100 °C
- Transducer TypeIncremental Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)