Motion
1060254

SICK INC
1060254

Transducer - DFS60 Series, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -40 to 212 °F
Mi Item #18703175
MFR #1060254
Price$799.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1060254

Transducer - DFS60 Series, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -40 to 212 °F
Mi Item #18703175
MFR #1060254

Mfr description
1060254 DFS60B-S4EC00075 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.11/each

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Electrical Connection
    Male Connector, M12, 8-Pin, Radial
  • Material
    Aluminum
  • Series
    DFS60
  • Standards Met
    EN 61000-6-2, EN 61000-6-4, RCM, UKCA, cULus
  • Temperature Range
    -40 to 212 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)