Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1082933

Transducer - DFS60 Series, Input DC, Elec. Conn. M12, 8-Pin, -40 to 100 °C
Mi Item #18703273
MFR #1082933

Mfr description
1082933 DFS60B-S4EZ00S80 INCREMENTAL ENC
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    EN 61000-6-2, EN 61000-6-4, RoHS, UKCA, UL
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)