Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1074456

Transducer - DFS60B Series, Input DC, Elec. Conn. Cable
Mi Item #18703283
MFR #1074456

Mfr description
1074456 DFS60B-S4PK00S40 INCREMENTAL ENC
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Accessories Included
    With SUB-D 9-Pin
  • Electrical Connection
    Cable
  • Options
    1.5 m Cable
  • Power Supply Type
    DC
  • Series
    DFS60B
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)