Motion
1096468

SICK INC
1096468

Transducer - DFS60B Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, Radial, -40 to 100 °C
Mi Item #18703360
MFR #1096468
Price$1,166.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1096468

Transducer - DFS60B Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, Radial, -40 to 100 °C
Mi Item #18703360
MFR #1096468

Mfr description
1096468 DFS60B-SZZC00S01 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,166.10/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    M12, 8-Pin, Radial
  • Material
    Aluminum
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60B
  • Standards Met
    CP, RCM, UKCA
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)