1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SICK INC
1057717
Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, -40 to 100 °C
Mi Item #
18703417
MFR #
1057717
Price
$892.49
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Sensors and Switches
Transducers
SICK INC 1057717
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SICK INC
1057717
Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, -40 to 100 °C
Mi Item #
18703417
MFR #
1057717
Mfr description
1057717 DFS60B-TACC00500 INCREMENTAL ENC
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$892
.49
/each
Add to Cart
Specifications
Details
Electrical Connection
M12, 8-Pin
Output
30 mA
Power Supply Type
DC
Series
DFS60
Temperature Range
-40 to 100 °C
Transducer Type
Incremental Encoder
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items