Motion
1059840

SICK INC
1059840

Transducer - DFS60 Series, Output 30 mA
Mi Item #18703731
MFR #1059840
Price$1,155.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1059840

Transducer - DFS60 Series, Output 30 mA
Mi Item #18703731
MFR #1059840

Mfr description
1059840 DFS60B-TGAN10000 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,155.24/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Material
    Aluminum
  • Output
    30 mA
  • Series
    DFS60
  • Standards Met
    ACMA, China RoHS, EU, Moroccan declaration of conformity, UK, cULus certificate
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)