Motion
1050767

SICK INC
1050767

Transducer - DFS60 Series, Output 30 mA, Elec. Conn. Cable, 8-Wire, 0 to 85 °C
Mi Item #18704044
MFR #1050767
Price$862.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1050767

Transducer - DFS60 Series, Output 30 mA, Elec. Conn. Cable, 8-Wire, 0 to 85 °C
Mi Item #18704044
MFR #1050767

Mfr description
1050767 DFS60E-BGAK00250 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$862.09/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    Universal 1.5 m Cable
  • Output
    30 mA
  • Series
    DFS60
  • Standards Met
    CP, RCM, UKCA, cULus
  • Temperature Range
    0 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)