Motion
1055209

SICK INC
1055209

Transducer - DFS60E Series, Output 30 mA, 0 to 85 °C
Mi Item #18704061
MFR #1055209
Price$907.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1055209

Transducer - DFS60E Series, Output 30 mA, 0 to 85 °C
Mi Item #18704061
MFR #1055209

Mfr description
1055209 DFS60E-BGEC02000 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.69/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Material
    Aluminum, Stainless Steel
  • Output
    30 mA
  • Series
    DFS60E
  • Standards Met
    ACMA, China RoHS, Moroccan declaration of conformity, UK, cULus certificate
  • Temperature Range
    0 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)