Motion
1057773

SICK INC
1057773

Transducer - DFS60 Series, Output 30 mA, Elec. Conn. Cable, 8-Wire, 32 to 185 °F
Mi Item #18704067
MFR #1057773
Price$948.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1057773

Transducer - DFS60 Series, Output 30 mA, Elec. Conn. Cable, 8-Wire, 32 to 185 °F
Mi Item #18704067
MFR #1057773

Mfr description
1057773 DFS60E-BGEM00360 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$948.94/each

Specifications

Dimensions

  • Weight
    0.441 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 5 m Cable
  • Output
    30 mA
  • Series
    DFS60
  • Standards Met
    ACMA, EN 61000-6-2, EN 61000-6-4, RoHS, cULus
  • Temperature Range
    32 to 185 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)