Motion
1068355

SICK INC
1068355

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, 0 to 85 °C
Mi Item #18704071
MFR #1068355
Price$888.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1068355

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, 0 to 85 °C
Mi Item #18704071
MFR #1068355

Mfr description
1068355 DFS60E-BHAC00360 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$888.14/each

Specifications

Details

  • Electrical Connection
    M12, 8-Pin
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60
  • Temperature Range
    0 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)