Motion
1068814

SICK INC
1068814

Transducer - DFS60 Series, Output 30 mA, Elec. Conn. Male Connector, M23, 12-Pin, Axial, 0 to 85 °C
Mi Item #18704123
MFR #1068814
Price$807.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1068814

Transducer - DFS60 Series, Output 30 mA, Elec. Conn. Male Connector, M23, 12-Pin, Axial, 0 to 85 °C
Mi Item #18704123
MFR #1068814

Mfr description
1068814 DFS60E-S1AB01250 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$807.80/each

Specifications

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Axial
  • Output
    30 mA
  • Series
    DFS60
  • Temperature Range
    0 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)