Motion
1110159

SICK INC
1110159

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, -40 to 100 °C
Mi Item #18704586
MFR #1110159
Price$1,509.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1110159

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, -40 to 100 °C
Mi Item #18704586
MFR #1110159

Mfr description
1110159 DFS60I-S1AM05000 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,509.19/each

Specifications

Dimensions

  • Weight
    1.1025 lbs

Details

  • Electrical Connection
    Cable
  • Material
    Stainless Steel
  • Options
    5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    CE, RCM, UKCA, cULus
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)