Motion
1135721

SICK INC
1135721

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, Radial, -40 to 212 °F
Mi Item #18704588
MFR #1135721
Price$1,602.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1135721

Transducer - DFS60 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, Radial, -40 to 212 °F
Mi Item #18704588
MFR #1135721

Mfr description
1135721 DFS60I-S1AM08192 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,602.57/each

Specifications

Dimensions

  • Weight
    1.1 lbs

Details

  • Electrical Connection
    Cable, 8-Wire, Radial
  • Material
    Stainless Steel
  • Options
    5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DFS60
  • Standards Met
    ACMA, CE, EN 61000-6-2, EN 61000-6-3, IEC 60529, RoHS, UKCA, cULus
  • Temperature Range
    -40 to 212 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)