Motion
1090380

SICK INC
1090380

Transducer - DFS60I Series, Input DC, Elec. Conn. Cable, 8-Wire
Mi Item #18704608
MFR #1090380
Price$1,578.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1090380

Transducer - DFS60I Series, Input DC, Elec. Conn. Cable, 8-Wire
Mi Item #18704608
MFR #1090380

Mfr description
1090380 DFS60I-S4AK65536 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,578.68/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Stainless Steel
  • Options
    1.5 m Cable
  • Power Supply Type
    DC
  • Series
    DFS60I
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)