Motion
1146683

SICK INC
1146683

Transducer - DFS60S Series, Input DC, Elec. Conn. Cable, 8-Wire, -22 to 185 °F
Mi Item #18704638
MFR #1146683
Price$1,491.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1146683

Transducer - DFS60S Series, Input DC, Elec. Conn. Cable, 8-Wire, -22 to 185 °F
Mi Item #18704638
MFR #1146683

Mfr description
1146683 DFS60S-TGOK00S01 SAFETY ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,491.82/each

Specifications

Dimensions

  • Weight
    0.551 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    DFS60S
  • Standards Met
    CE, IEC 61326-3-1, EN 61000-6-2, EN 61000-6-3, EN ISO 13849, IEC 61508, IEC 62061, UKCA
  • Temperature Range
    -22 to 185 °F
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)