Motion
1128284

SICK INC
1128284

Transducer - DLS40 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, Radial, -10 to 70 °C
Mi Item #18704712
MFR #1128284
Price$271.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1128284

Transducer - DLS40 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire, Radial, -10 to 70 °C
Mi Item #18704712
MFR #1128284

Mfr description
1128284 DLS40E-BBAV00100 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$271.44/each

Specifications

Dimensions

  • Weight
    0.3748 lbs

Details

  • Electrical Connection
    Cable, 8-Wire, Radial
  • Material
    Aluminum
  • Options
    2 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DLS40
  • Standards Met
    CE, China RoHS, EN 61000-6-2, EN 61000-6-3, RCM, UKCA
  • Temperature Range
    -10 to 70 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)