Motion
1141063

SICK INC
1141063

Transducer - DLS40 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 5-Wire, Radial, 14 to 158 °F
Mi Item #18704732
MFR #1141063
Price$323.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1141063

Transducer - DLS40 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 5-Wire, Radial, 14 to 158 °F
Mi Item #18704732
MFR #1141063

Mfr description
1141063 DLS40E-BBGV00S32 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$323.55/each

Specifications

Dimensions

  • Weight
    0.375 lbs

Details

  • Electrical Connection
    Cable, 5-Wire, Radial
  • Material
    Aluminum
  • Options
    2 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DLS40
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA
  • Temperature Range
    14 to 158 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)