Motion
1147063

SICK INC
1147063

Transducer - DUS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -22 to 194 °F
Mi Item #18704924
MFR #1147063
Price$866.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1147063

Transducer - DUS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -22 to 194 °F
Mi Item #18704924
MFR #1147063

Mfr description
1147063 DUS60E-BHKF0BAB INCREMENTAL ENCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$866.43/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.551 lbs

Details

  • Electrical Connection
    Male Connector, M12, 4-Pin, Universal
  • Material
    Aluminum
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DUS60
  • Standards Met
    UKCA, CE, EN 61000-6-2, RCM, RoHS, EN 61000-6-3, cULus
  • Temperature Range
    -22 to 194 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)