Motion
1134597

SICK INC
1134597

Transducer - DUS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. M12 Male, 4-Pin, -22 to 194 °F
Mi Item #18704930
MFR #1134597
Price$864.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1134597

Transducer - DUS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. M12 Male, 4-Pin, -22 to 194 °F
Mi Item #18704930
MFR #1134597

Mfr description
1134597 DUS60E-TDKF0ACA INCREMENTAL ENCO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$864.26/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.551 lbs

Details

  • Electrical Connection
    M12 Male, 4-Pin
  • Material
    Aluminum
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DUS60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -22 to 194 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)