Motion
1112143

SICK INC
1112143

Transducer - EDS/EDM35-S Series, Input DC, Elec. Conn. Male Connector, 4-Pin, -40 to 115 °C
Mi Item #18704955
MFR #1112143
Price$1,259.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1112143

Transducer - EDS/EDM35-S Series, Input DC, Elec. Conn. Male Connector, 4-Pin, -40 to 115 °C
Mi Item #18704955
MFR #1112143

Mfr description
1112143 EDM35-2KF0A020A-40 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,259.47/each

Specifications

Dimensions

  • Weight
    0.2205 lbs

Details

  • Electrical Connection
    Male Connector, 4-Pin
  • Power Supply Type
    DC
  • Series
    EDS/EDM35-S
  • Standards Met
    CE, EN 61000-6-2: 2016, EN 61000-6-4: 2006, EN ISO 13849-1:2015, IEC 6100-6-7: 2014, IEC 61508, IEC 62061, RCM, RoHS, UKCA
  • Temperature Range
    -40 to 115 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)