Motion
1101196

SICK INC
1101196

Transducer - EES/EEM37 Series, Input DC, Elec. Conn. Male Connector, 4-Pin, -40 to 115 °C
Mi Item #18704962
MFR #1101196
Price$566.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1101196

Transducer - EES/EEM37 Series, Input DC, Elec. Conn. Male Connector, 4-Pin, -40 to 115 °C
Mi Item #18704962
MFR #1101196

Mfr description
1101196 EES37-0KF0A0S02 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$566.76/each

Specifications

Dimensions

  • Weight
    0.2205 lbs

Details

  • Electrical Connection
    Male Connector, 4-Pin
  • Power Supply Type
    DC
  • Series
    EES/EEM37
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -40 to 115 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)