Motion
1047484

SICK INC
1047484

1047484 ELG3-0210N541 ECO-LIGHTGRID
Mi Item #18704980
MFR #1047484
Price$1,724.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047484

1047484 ELG3-0210N541 ECO-LIGHTGRID
Mi Item #18704980
MFR #1047484

Mfr description
1047484 ELG3-0210N541 ECO-LIGHTGRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,724.17/each

Specifications

Details

  • Additional Details
    Automation light grids;ELG;ELG3-0210N541;Beam separation: 30 mm;Operating range: 9 m;Detection height: 210 mm;Response time: 14 ms
  • Approval Listing Regulations
    CE Certified, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Elg | Elg3-0210N541 | Beam Separation: 30 mm | Operating Range: 9 M | Detection Height: 210 mm | Response Time: 14 Ms
  • Function
    Automation Light Grids
  • Group & Class
    Automation Light Grids
  • Housing Material
    Aluminum
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    29.5300 ft;9 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)