Motion
1027894

SICK INC
1027894

1027894 ELG3-0450P561 ECO-LICHTGRID
Mi Item #18704984
MFR #1027894
Price$2,119.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1027894

1027894 ELG3-0450P561 ECO-LICHTGRID
Mi Item #18704984
MFR #1027894

Mfr description
1027894 ELG3-0450P561 ECO-LICHTGRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,119.38/each

Specifications

Details

  • Additional Details
    Illustration may differ
  • Approval Listing Regulations
    CE Certified, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Elg | Elg3-0450P561 | Beam Separation: 30 mm | Operating Range: 12 M | Detection Height: 450 mm | Response Time: 28 Ms
  • Function
    Automation Light Grids
  • Group & Class
    Automation Light Grids
  • Housing Material
    Aluminum
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Range
    39.3700 ft;12 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)