Motion
1026295

SICK INC
1026295

1026295 ELG6-2040R523S01 ECO-LIGHTGRID
Mi Item #18704996
MFR #1026295
Price$4,525.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1026295

1026295 ELG6-2040R523S01 ECO-LIGHTGRID
Mi Item #18704996
MFR #1026295

Mfr description
1026295 ELG6-2040R523S01 ECO-LIGHTGRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,525.41/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.1420 in, 29 mm
  • Height
    83.3100 in, 2116 mm
  • Input Current
    100 mA
  • Length
    83.3100 in, 2116 mm
  • Weight
    10.58 lbs, 4800 g
  • Width
    1.3400 in, 34 mm

Details

  • Additional Details
    Includes Mounting bolt (4 x);Fastening nuts (4 x);Washer (4 x);Spring disc (4 x)
  • Ambient Temperature Range
    -25 to 55 °C;-13 to 131 °F
  • Approval Listing Regulations
    ACMA, CE Certified, RoHS Compliant, UKCA
  • Certification
    ACMA, CE, China RoHS, UKCA
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Hungary
  • Description
    Automation Light Grids, Elg, Beam Separation: 60 Mm, Operating Range: 12 M, Detection Height: 2,040 Mm, Response Time: 300 Ms
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP65
  • Environment Ip Rating
    IP65
  • Function
    Automation Light Grids
  • Group & Class
    Automation Light Grids
  • Housing Material
    Aluminum
  • Includes
    Fastening nuts (4 x), Mounting bolt (4 x), Spring disc (4 x), Washer (4 x)
  • Input Voltage
    15 to 30 V dc
  • Material
    Aluminum
  • Max Operating Temperature
    55 °C, 131 °F
  • Maximum Load Voltage
    60 V dc
  • Min Operating Temperature
    -25 °C, -13 °F
  • Mounting
    Bolt Mount
  • Mounting Type
    Bolt Mount
  • Operating Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Output
    Relay
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    2.9500 to 39.3700 ft;0.9 m to 12 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
  • Style
    Rectangular
  • Switching Function
    Light Switching
  • Temperature Range
    -25 to 55 °C, -13 to 131 °F
  • Vibration
    10 to 55 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)