Motion
1133562

SICK INC
1133562

Transducer - ELS/ELM35 Series, Input DC, Elec. Conn. Male Connector, 6-Pin, -20 to 105 °C
Mi Item #18705012
MFR #1133562
Price$13,723.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1133562

Transducer - ELS/ELM35 Series, Input DC, Elec. Conn. Male Connector, 6-Pin, -20 to 105 °C
Mi Item #18705012
MFR #1133562

Mfr description
1133562 ELS35-0CA0A024A-40 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,723.88/each

Specifications

Dimensions

  • Weight
    0.2205 lbs

Details

  • Electrical Connection
    Male Connector, 6-Pin
  • Power Supply Type
    DC
  • Series
    ELS/ELM35
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -20 to 105 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)