Motion
1041363

SICK INC
1041363

1041363 LUT1U-11231S03 LUMINESCENSE SCAN
Mi Item #18706192
MFR #1041363
Price$3,839.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1041363

1041363 LUT1U-11231S03 LUMINESCENSE SCAN
Mi Item #18706192
MFR #1041363

Mfr description
1041363 LUT1U-11231S03 LUMINESCENSE SCAN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,839.21/each

Specifications

Details

  • Additional Details
    Laser protection class 3R
  • Application
    Luminescence Scanning
  • Description
    Luminescence Scanner Lut1U-11231S03 Uv-Led Pnp + Npn Output Scanning Distance 150 mm Laser Protection Class 3R
  • Function
    Luminescence Scanner
  • Output
    PNP + NPN
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Uv-Led
  • Sensing Range
    5.9100 in;150 mm
  • Sensor Type
    Luminescence
  • Series
    LUT1U
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)