Motion
1114062

SICK INC
1114062

Transducer - MAX Series, Input DC, Elec. Conn. Cable, 3-Wire, -40 to 221 °F
Mi Item #18706315
MFR #1114062
Price$1,298.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1114062

Transducer - MAX Series, Input DC, Elec. Conn. Cable, 3-Wire, -40 to 221 °F
Mi Item #18706315
MFR #1114062

Mfr description
1114062 MAX48N-12V10K10350
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,298.56/each

Specifications

Dimensions

  • Weight
    1.276 lbs

Details

  • Electrical Connection
    Cable, 3-Wire
  • Material
    Stainless Steel
  • Options
    300 mm Cable
  • Power Supply Type
    DC
  • Series
    MAX
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -40 to 221 °F
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)