Specifications
Dimensions
- Pressure Port SizeM12
Details
- Electrical ConnectionM12 Connector, 4-Pin
- Power Supply TypeDC
- SeriesMAX
- Transducer TypeLinear Encoder
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)