Motion
1105747

SICK INC
1105747

Transducer - MAX Series, Input DC, Elec. Conn. M12 Male, 5-Pin
Mi Item #18706382
MFR #1105747
Price$1,646.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1105747

Transducer - MAX Series, Input DC, Elec. Conn. M12 Male, 5-Pin
Mi Item #18706382
MFR #1105747

Mfr description
1105747 MAX48N-32C7FCA1145
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,646.00/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Male, 5-Pin
  • Power Supply Type
    DC
  • Series
    MAX
  • Standards Met
    ACMA, China RoHS, Moroccan declaration of conformity, UK, cULus certificate
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)