Motion
1146359

SICK INC
1146359

Transducer - MWS075 Series, Input DC, Elec. Conn. M12, 8-Pin, -40 to 212 °F
Mi Item #18707623
MFR #1146359
Price$1,335.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1146359

Transducer - MWS075 Series, Input DC, Elec. Conn. M12, 8-Pin, -40 to 212 °F
Mi Item #18707623
MFR #1146359

Mfr description
1146359 MWS075-00B352C110000 MEAS. WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,335.47/each

Specifications

Dimensions

  • Weight
    0.992 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Power Supply Type
    DC
  • Series
    MWS075
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RoHS, UKCA, RCM
  • Temperature Range
    -40 to 212 °F
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)