Motion
1146358

SICK INC
1146358

Transducer - MWS075 Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 90 °C
Mi Item #18707624
MFR #1146358
Price$1,092.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1146358

Transducer - MWS075 Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 90 °C
Mi Item #18707624
MFR #1146358

Mfr description
1146358 MWS075-00D142C102400 MEAS. WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,092.27/each

Specifications

Details

  • Electrical Connection
    M12, 8-Pin
  • Power Supply Type
    DC
  • Series
    MWS075
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -30 to 90 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)