Motion
1146256

SICK INC
1146256

Transducer - MWS075 Series, Input DC, Elec. Conn. Cable, 8-Wire, -4 to 185 °F
Mi Item #18707625
MFR #1146256
Price$855.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1146256

Transducer - MWS075 Series, Input DC, Elec. Conn. Cable, 8-Wire, -4 to 185 °F
Mi Item #18707625
MFR #1146256

Mfr description
1146256 MWS075-12C111K102000 MEAS. WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$855.57/each

Specifications

Dimensions

  • Weight
    0.946 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 1.5 m Cable
  • Power Supply Type
    DC
  • Series
    MWS075
  • Standards Met
    CE, EN 61000-6-3, EN 61000-6-2, RCM, RoHS, UKCA
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)