Motion
1141854

SICK INC
1141854

Transducer - MWS120 Series, Input DC, Elec. Conn. Cable, 8-Wire, -4 to 176 °F
Mi Item #18707644
MFR #1141854
Price$1,504.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1141854

Transducer - MWS120 Series, Input DC, Elec. Conn. Cable, 8-Wire, -4 to 176 °F
Mi Item #18707644
MFR #1141854

Mfr description
1141854 MWS120-15A11L00400 MEASURING WHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,504.85/each

Specifications

Dimensions

  • Weight
    0.218 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum, Polyurethane
  • Options
    Universal 3 m Cable
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    RCM, RoHS, UKCA, CE
  • Temperature Range
    -4 to 176 °F
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)