Motion
1147555

SICK INC
1147555

Transducer - MWS120 Series, Input DC, Elec. Conn. M12, 8-Pin, -22 to 176 °F
Mi Item #18707656
MFR #1147555
Price$1,578.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1147555

Transducer - MWS120 Series, Input DC, Elec. Conn. M12, 8-Pin, -22 to 176 °F
Mi Item #18707656
MFR #1147555

Mfr description
1147555 MWS120-1DB21C04000 MEASURING WHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,578.68/each

Specifications

Dimensions

  • Weight
    0.218 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum, Stainless Steel
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 176 °F
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)