Motion
1135278

SICK INC
1135278

Transducer - MWS120 Series, Input DC, Elec. Conn. M23, 12-Pin, -22 to 176 °F
Mi Item #18707664
MFR #1135278
Price$1,630.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1135278

Transducer - MWS120 Series, Input DC, Elec. Conn. M23, 12-Pin, -22 to 176 °F
Mi Item #18707664
MFR #1135278

Mfr description
1135278 MWS120-24A17A02048 MEASURING WHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,630.80/each

Specifications

Dimensions

  • Weight
    2.934 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 176 °F
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)