Motion
1122955

SICK INC
1122955

Transducer - MWS120 Series, Input DC, Elec. Conn. Male Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial, -30 to 80 °C
Mi Item #18707674
MFR #1122955
Price$3,721.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1122955

Transducer - MWS120 Series, Input DC, Elec. Conn. Male Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial, -30 to 80 °C
Mi Item #18707674
MFR #1122955

Mfr description
1122955 MWS120-31N2NF18X12 MEASURING WHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,721.95/each

Specifications

Dimensions

  • Pressure Port Size
    1 x M12, 2 x M12

Details

  • Electrical Connection
    Male Connector, 1 x M12, 4-Pin, Axial, Female Connector, 2 x M12, 4-Pin, Axial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 80 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)