Motion
1136813

SICK INC
1136813

Transducer - MWS120 Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -22 to 176 °F
Mi Item #18707677
MFR #1136813
Price$1,695.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1136813

Transducer - MWS120 Series, Input DC, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -22 to 176 °F
Mi Item #18707677
MFR #1136813

Mfr description
1136813 MWS120-34A17A02048 MEASURING WHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,695.94/each

Specifications

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    MWS120
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 176 °F
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)