Motion
1141621

SICK INC
1141621

Transducer - MWS120 Series, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -22 to 176 °F
Mi Item #18707678
MFR #1141621
Price$1,858.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1141621

Transducer - MWS120 Series, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -22 to 176 °F
Mi Item #18707678
MFR #1141621

Mfr description
1141621 MWS120-3AB23C05000 MEASURING WHE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,858.81/each

Specifications

Dimensions

  • Weight
    0.218 lbs

Details

  • Electrical Connection
    Male Connector, M12, 8-Pin, Radial
  • Series
    MWS120
  • Standards Met
    CE, China RoHS, EN 61000-6-2, EN 61000-6-3, RCM, UKCA
  • Temperature Range
    -22 to 176 °F
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)