Motion
1081513

SICK INC
1081513

Transducer - SFS/SFM60-S Series, Input DC, Elec. Conn. Cable, 8-Wire, -30 to 85 °C
Mi Item #18708453
MFR #1081513
Price$2,495.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1081513

Transducer - SFS/SFM60-S Series, Input DC, Elec. Conn. Cable, 8-Wire, -30 to 85 °C
Mi Item #18708453
MFR #1081513

Mfr description
1081513 SFM60S-HRKB0K02 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,495.05/each

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    1.5 m Cable
  • Power Supply Type
    DC
  • Series
    SFS/SFM60-S
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN 62061, EN ISO 13849, IEC 61508, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)