Motion
1077421

SICK INC
1077421

Transducer - SKS/SKM36 Series, Input DC, Elec. Conn. Male Connector, 8-Pin, Radial, -20 to 110 °C
Mi Item #18708731
MFR #1077421
Price$944.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1077421

Transducer - SKS/SKM36 Series, Input DC, Elec. Conn. Male Connector, 8-Pin, Radial, -20 to 110 °C
Mi Item #18708731
MFR #1077421

Mfr description
1077421 SKS36-HFA00S09 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$944.60/each

Specifications

Dimensions

  • Weight
    0.1544 lbs

Details

  • Electrical Connection
    Male Connector, 8-Pin, Radial
  • Material
    Ceramic
  • Power Supply Type
    DC
  • Series
    SKS/SKM36
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -20 to 110 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)