Motion
1036557

SICK INC
1036557

Transducer - SKS/SKM36-S Series, Input DC, Elec. Conn. M12, 8-Pin, -20 to 100 °C
Mi Item #18708734
MFR #1036557
Price$916.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1036557

Transducer - SKS/SKM36-S Series, Input DC, Elec. Conn. M12, 8-Pin, -20 to 100 °C
Mi Item #18708734
MFR #1036557

Mfr description
1036557 SKS36S-HVA0-K02 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$916.37/each

Specifications

Dimensions

  • Weight
    0.1544 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Power Supply Type
    DC
  • Series
    SKS/SKM36-S
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN ISO 13849, IEC 60529, IEC 61508, IEC 62061, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -20 to 100 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)