Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1051812

Transducer - SRS/SRM50-S Series, Input DC, Elec. Conn. Cable, 8-Wire, Radial, -30 to 115 °C
Mi Item #18708940
MFR #1051812

Mfr description
1051812 SRM50S-HEV0-K22 MOTORFEEDBACK
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    Cable, 8-Wire, Radial
  • Options
    2 m Cable
  • Power Supply Type
    DC
  • Series
    SRS/SRM50-S
  • Standards Met
    CE, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, EN ISO 13849, IEC 60529, IEC 61508, IEC 62061, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 115 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)