Motion
1118877

SICK INC
1118877

Transducer - SRS/SRM50 Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 115 °C
Mi Item #18708945
MFR #1118877
Price$907.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1118877

Transducer - SRS/SRM50 Series, Input DC, Elec. Conn. M12, 8-Pin, -30 to 115 °C
Mi Item #18708945
MFR #1118877

Mfr description
1118877 SRS50-HGV0-S24 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.69/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Power Supply Type
    DC
  • Series
    SRS/SRM50
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -30 to 115 °C
  • Transducer Type
    Motor Feedback System
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)